This product requires certification to purchase.

Lever Pressure Balancing Valve in Polished Chrome

GROHE

Universal Lever Pressure Balancing Valve in Polished Chrome

  • Fast #
  • Part #G47827000
  • Item #4820394
  • Manufacturer Part #47827000
3.7 out of 5 Customer Rating
Brand image
GROHE

Universal Lever Pressure Balancing Valve in Polished Chrome

  • Fast #
  • Part #G47827000
  • Item #4820394
  • Manufacturer Part #47827000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Width:
3-27/50 in