Mounting Kit for Grohe 33980EN1 Eurostyle Kitchen Faucet
Universal Mounting Kit for Grohe 33980EN1 Eurostyle Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4615-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting set for Eurostyle kitchen
Specifications
- Brand Model Compatibility:
- 20074 Series Kitchen Faucets
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Mounting Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes