Mounting Kit in Polished Chrome
Universal Mounting Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting kit for K4 pull-out kitchen faucet and europlus kitchen faucet
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 33939 Single Handle Pullout Kitchen Faucet
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Mounting Kit
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- Yes