Mounting Set for Grohe Europlus Bathroom Faucets
Universal Mounting Set for Grohe Europlus Bathroom Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounting Set for Europlus
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- Europlus Bathroom Faucets
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- NSF Certified:
- Yes
- UPC:
- 015976029160