This product requires certification to purchase.

New Solenoid Valve in Chrome

GROHE

Universal New Solenoid Valve in Chrome

  • Fast #
  • Part #G42229000
  • Item #3466394
  • Manufacturer Part #42229000
5 out of 5 Customer Rating
Brand image
GROHE

Universal New Solenoid Valve in Chrome

  • Fast #
  • Part #G42229000
  • Item #3466394
  • Manufacturer Part #42229000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3462
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solenoid valve Europlus E
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Solenoid Valve
IAPMO Listed:
No
NSF Certified:
Yes
UPC:
015976066837