Non-Return Valve in Polished Chrome
Universal Non-Return Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-return valve 34 124/34 125
- 3/4"
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Non-return Valve
- Fits Brand:
- Grohe
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976065809