This product requires certification to purchase.

Non-Return Valve, Pair 3/4 In

You last purchased this on
 
GROHE

Universal Non-Return Valve, Pair 3/4 In

Brand image
You last purchased this on
 
GROHE

Universal Non-Return Valve, Pair 3/4 In

  • Fast #
  • Part #G1411700M
  • Item #2837617
  • Manufacturer Part #1411700M
4.1 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-Return Valve (34419000) (Quantity 2)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Non-return Valve
Fits Brand:
Grohe
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
2 in
IAPMO Listed:
No
Length:
3 in
NSF Certified:
Yes
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #G47017000
Item #728156
5 out of 5 Customer Rating
Requires Certification
Part #G46138000
Item #518774
5 out of 5 Customer Rating
Requires Certification
Part #G47025000
Item #235542
4 out of 5 Customer Rating
Requires Certification
Part #G47111000
Item #220909
4.1 out of 5 Customer Rating
Requires Certification
Part #KGP21087-CP
Item #3521689
4.1 out of 5 Customer Rating
Requires Certification
Part #KGP76672
Item #3521363
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G47398000
Item #4820516
5 out of 5 Customer Rating
Requires Certification
Part #G269952430
Item #9920816
5 out of 5 Customer Rating
Requires Certification
Part #G46711000
Item #4321287
3.4 out of 5 Customer Rating
Requires Certification
Part #G12365000
Item #3332611
4.6 out of 5 Customer Rating
Requires Certification
Part #G47017000
Item #728156
5 out of 5 Customer Rating
Requires Certification
Part #G47689000
Item #3998269
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing