This product requires certification to purchase.

Non-Rising Spindle in Black

GROHE

Universal Non-Rising Spindle in Black

  • Fast #
  • Part #G47300000
  • Item #2100564
  • Manufacturer Part #47300000
3.5 out of 5 Customer Rating
Brand image
GROHE

Universal Non-Rising Spindle in Black

  • Fast #
  • Part #G47300000
  • Item #2100564
  • Manufacturer Part #47300000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-rising spindle
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Spindle
IAPMO Listed:
No
NSF Certified:
Yes
UPC:
015976059921
WaterSense Labeled:
No