O-Ring and Set Screw in Polished Chrome for 027 007 Freehander Shower System
Universal O-Ring and Set Screw in Polished Chrome for 027 007 Freehander Shower System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- O-Ring & Set Screw for 27 007 Nipple
- Standard Port.
- RTFE Seats Standard.
- Stainless Steel.
- Trim Standard.
- Blow-out Proof Stem Design
- Anti-Static Design
- Adjustable packing
- Removable stop plate and locking device
- API 6D Approved
Specifications
- Brand Model Compatibility:
- 027 007 Freehander
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber, Brass
- UPC:
- 015976059204