O-Ring Set in Brass
Universal O-Ring Set in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 13807-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cartridge/repair kit with brass stem
- Pressure/temperature rating per ANSI B16.34
- Flange dimensions are ANSI B16.5
Specifications
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- O-Ring
- IAPMO Listed:
- No
- Material:
- Brass, Plastic
- UPC:
- 015976002958