GROHE
Universal Plastic Membrane for Fitting Valve
Part #G43733000 | Item #1919433 | Manufacturer Part #43733000
$10.40
EACH
Product Type:
MembranePackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Membrane (06217800)
- 600 WOG
- 150 WSP
- Full port
- Threaded NPT Ends (ANSI B1.20.1)
- Forged Brass Body & EndCap
- 100% Electronically Tested in Open & Closed Position at 80 PSI
- Meets MSS SP-110 Standards
- NSF 61-8 Certified (to 2 in)
- FM, UL & CSA Approved
Documents
Specifications
ADA Compliant: No
Adjustable: No
Application: Repair
BAA Compliant: No
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
IAPMO Listed: No
NSF Certified: Yes
Product Type: Membrane
WaterSense Labeled: No
-
$129.60