Universal Polished Chrome Escutcheon

Part #G47543000  |  Item #1583977  |  Manufacturer Part #47543000

$173.00 EACH

Color/Finish: StarLight® Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Escutcheon

Documents

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

IAPMO Listed: No

Length: 8-1/4 in

Material: Metal

NSF Certified: Yes

WaterSense Labeled: No