Pop-Up Drain for Vessel Lavatory in Starlight Polished Chrome
This product has been replaced by
Manufacturer Part #65818000
Universal Pop-Up Drain for Vessel Lavatory in Starlight Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Matches faucet finishes
- One-touch, spring action pop-up (No overflow)
- No lift rod required
Documents
Specifications
- ANSI:
- ANSI A117.1
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- IAPMO Listed:
- No
- Overflow Included:
- No
- Tailpiece Style:
- Straight
- UPC:
- 015976065847