This product requires certification to purchase.

Pop-Up Flange in Polished Chrome

GROHE

Universal Pop-Up Flange in Polished Chrome

  • Fast #
  • Part #G01153000
  • Item #519413
  • Manufacturer Part #01153000
5 out of 5 Customer Rating
Brand image
GROHE

Universal Pop-Up Flange in Polished Chrome

  • Fast #
  • Part #G01153000
  • Item #519413
  • Manufacturer Part #01153000
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flange for 28958
  • Four wire thermostat control
  • Furnace and A/C connections
  • Built in off peak control
  • Electric to stand by switch
  • LED status indicators
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Faucet Part Type:
Flange
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UPC:
015976022505
WaterSense Labeled:
No