Universal Power Supply Unit for 36274000 Electronic Faucet

Part #G42464000  |  Item #4882611  |  Manufacturer Part #42464000

$107.74 EACH

Brand Model Compatibility:

36274000 Electronic Faucet
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Inlet voltage: 120V AC, 60Hz AC
  • Outlet voltage: 6V DC
  • UL approved

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Repair

BAA Compliant: No

Brand Model Compatibility: 36274000 Electronic Faucet

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Universal

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-3/4 in

Faucet Part Type: Plug-In Transformer

GSA Approved: No

Height: 3-1/16 in

IAPMO Listed: Yes

Length: 1-3/4 in

MA Approved: No

Material: Plastic

NSF Certified: No

Size: 1-3/4 in x 1-3/16 in

Volts: 120V

WaterSense Labeled: No

Width: 1-3/16 in