Pressure Balance Cartridge for 34436000 Thermostat Valve
Universal Pressure Balance Cartridge for 34436000 Thermostat Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grohmix thermostattic reverse cartridge
- Pressure: 150 WSP
- Flanged connection
Documents
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 34436000
- Cartridge Type:
- Thermostatic, Pressure Balance
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 015976002996