GROHE
Universal Pressure Balanced Cartridge
Part #G47860000 | Item #4820385 | Manufacturer Part #47860000
$279.00
EACH
Brand Model Compatibility:
Grohsafe Universal Pressure Balance Rough-In ValvePackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Application: Repair
Brand Model Compatibility: Grohsafe Universal Pressure Balance Rough-In Valve
Built-In Grinder: No
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
GSA Approved: No
IAPMO Listed: No
NSF Certified: Yes