GROHE
Universal Pull-Out Spray in Brushed Nickel
Part #G12475EN0 | Item #3998106 | Manufacturer Part #12475EN0
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Application: Repair
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Universal
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
EPA Compliant: No
Faucet Part Type: Spray Head
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
WaterSense Labeled: No
Entire Collection
-
$13.60