This product requires certification to purchase.

Pull-Out Spray in Starlight Brushed Nickel

GROHE

Universal Pull-Out Spray in Starlight Brushed Nickel

  • Fast #
  • Part #G46875EN0
  • Item #4820198
  • Manufacturer Part #46875EN0
5 out of 5 Customer Rating
Brand image
GROHE

Universal Pull-Out Spray in Starlight Brushed Nickel

  • Fast #
  • Part #G46875EN0
  • Item #4820198
  • Manufacturer Part #46875EN0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Bridgeford & Zedra Kitchen Faucets
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Brand Model Compatibility:
Bridgeford Collection Kitchen Faucets
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Universal
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish
Depth:
5-3/8 in
Faucet Part Type:
Spray Head
GSA Approved:
No
Height:
3-7/16 in
IAPMO Listed:
Yes
Length:
5-3/8 in
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
Width:
2-1/16 in