Universal Pull-Out Spray in Supersteel

Part #G46857DC0  |  Item #4820411  |  Manufacturer Part #46857DC0

$166.40 EACH
(Pricing is for SuperSteel Infinity™)

Color/Finish: SuperSteel Infinity™

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

EPA Compliant: No

Faucet Part Type: Spray Head

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No