Quick Coupling in Starlight Chrome
Universal Quick Coupling in Starlight Chrome
Frequently Purchased Together
Product Details
- Genuine GROHE replacement part
- German quality and precision engineering
- Black/Red, 2.2 gpm (12 365 000)
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- EPA Compliant:
- No
- Faucet Part Type:
- Coupling
- Fits Brand:
- Grohe
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No