Repair Screw in Starlight Chrome
Universal Repair Screw in Starlight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- NSF Certified:
- No
- WaterSense Labeled:
- No