@ Roman Tub Hand Shower Adapter Eurodisc Polished Chrome
Universal @ Roman Tub Hand Shower Adapter Eurodisc Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eurodisc Roman Tub Hand Shower Adapter
- 150 WSP
- Flanged Connection
- RTFE Seats
- Stainless Steel Trim
- Anti-Static Design
- Blow-out proof stem
- Investment cast body
- Adjustable packing
- Locking Device
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hand Shower Parts
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 015976059549