This product requires certification to purchase.

Shower Hose in Super Steel

GROHE

Universal Shower Hose in Super Steel

  • Fast #
  • Part #G46871DC0
  • Item #7008546
  • Manufacturer Part #46871DC0
3.7 out of 5 Customer Rating
Brand image
GROHE

Universal Shower Hose in Super Steel

  • Fast #
  • Part #G46871DC0
  • Item #7008546
  • Manufacturer Part #46871DC0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Repair
Collection:
Universal
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel
Faucet Part Type:
Shower Hose
IAPMO Listed:
No
NSF Certified:
Yes
Type:
G46871DC0