GROHE
Universal Single Push Button Cartridge
Part #G48297000 | Item #7626788 | Manufacturer Part #48297000
$85.60
EACH
Cartridge Type:
Single Push ButtonPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- For Rainshower System Smartcontrol
- Push Button
- Including Fixation
Documents
Specifications
Application: Repair
Built-In Grinder: No
Cartridge Type: Single Push Button
Collection: Universal
Color Finish: Chrome
Color Finish Category: Chromes
Faucet Part Type: Cartridge
IAPMO Listed: No
NSF Certified: Yes
-
$12.00
-
$97.60
-
$42.40