SLDBR SPACER
Universal SLDBR SPACER
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Type:
- G45459000
- UPC:
- 015976027463
- WaterSense Labeled:
- No