Slide Bar Holder for 26128000, 26128001, 26177001 and 26419000
Universal Slide Bar Holder for 26128000, 26128001, 26177001 and 26419000
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For shower systems with thermostat for wall mounting
- Including fixation set
- GROHE long-life shine durable sparkling sheen
Documents
Specifications
- Application:
- Repair
- Brand Model Compatibility:
- 26128000, 26128001, 26177001, 26419000
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Slide Bar Holder
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 791556109599