Slide Rail Holder Chrome
Universal Slide Rail Holder Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement holder for sliding rail
Documents
Specifications
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Holder
- IAPMO Listed:
- No
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Type:
- G48180000