Spindle Extension in StarLight Chrome
Universal Spindle Extension in StarLight Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Extension kit only for Concetto diverters
- StarLight chrome finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Repair
- BAA Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 3 in
- Faucet Part Type:
- Spindle Extension
- Fits Brand:
- Grohe
- Fits Model:
- 29106001
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3 in
- MA Approved:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 3 in