Universal Square Escutcheon in Chrome for Tub/Shower Faucets

Part #G48118000  |  Item #4820357  |  Manufacturer Part #48118000

$9.89 EACH

Color/Finish: StarLight® Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

GSA Approved: No

IAPMO Listed: No

Length: 3-3/4 in

NSF Certified: No

WaterSense Labeled: No

Width: 3-1/8 in