Starlight Polished Chrome Hose
Universal Starlight Polished Chrome Hose
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Faucet Part Type:
- Shower Hose
- IAPMO Listed:
- No
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 015976025667
- WaterSense Labeled:
- No