Supply and Waste Set for Wall Mount Toilet in Black
Universal Supply and Waste Set for Wall Mount Toilet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Universal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 5-91/100 in
- UPC:
- 015976066851
- WaterSense Labeled:
- No