This product requires certification to purchase.

Temperature Limiter in Black

GROHE

Universal Temperature Limiter in Black

  • Fast #
  • Part #G46375000
  • Item #2100578
  • Manufacturer Part #46375000
5 out of 5 Customer Rating
Brand image
GROHE

Universal Temperature Limiter in Black

  • Fast #
  • Part #G46375000
  • Item #2100578
  • Manufacturer Part #46375000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
Cartridge 46 374
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Temperature Limit Stop
GSA Approved:
No
IAPMO Listed:
No
Length:
3 in
NSF Certified:
No
UPC:
015976059433
WaterSense Labeled:
No
Width:
2 in