Universal Thermostatic Cartridge For 34 436

Part #G47040000  |  Item #335291  |  Manufacturer Part #47040000

$364.00 EACH

Brand Model Compatibility:

34 436
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 2163

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • With pressure balance
  • For thermostat 34 434, 34 436, 34 485

Specifications

Application: Repair

Brand Model Compatibility: 34 436

Built-In Grinder: No

Cartridge Type: Thermostatic

Collection: Universal

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Faucet Part Type: Cartridge

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Brass

NSF Certified: Yes