Thermostatic Cartridge
Universal Thermostatic Cartridge
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Repair
- Cartridge Type:
- Thermostatic
- Collection:
- Universal
- Faucet Part Type:
- Cartridge
- Height:
- 1 in
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Width:
- 2 in