GROHE
Universal Twin Elbow in Starlight Chrome
Part #G03671000 | Item #128401 | Manufacturer Part #03671000
How to get it:
Product Details
- Required for Shower/Tub Combinations with Diverter Spout (EXCLUDING GrohSafe™ Rough-In Valves)
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.M
Application: Residential
Built-In Grinder: No
Collection: Universal
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Part Type: Elbow
GSA Approved: No
IAPMO Listed: No
MA Approved: No
NSF Certified: No
WaterSense Labeled: No