Universal Universal Pull-Out Spray Hose in SuperSteel

Part #G46926DC0  |  Item #7492254  |  Manufacturer Part #46926DC0

$68.00 EACH

Color/Finish: SuperSteel Infinity™

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Universal

Color Finish: SuperSteel Infinity™

Color Finish Category: Stainless Steel

EPA Compliant: No

Faucet Part Type: Spray Head

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No