Valve Seat in Chrome

You last purchased this on
 
GROHE

Universal Valve Seat in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Valve Seat in Chrome

  • Fast #
  • Part #G43542000
  • Item #2100556
  • Manufacturer Part #43542000
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
32 in
IAPMO Listed -:
No
NSF Certified:
Yes
Product Type:
Valve Seat