Vessel Sink Pop-Up Drain Assembly in Infinity Brushed Nickel
Universal Vessel Sink Pop-Up Drain Assembly in Infinity Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matches faucet finishes
- One-touch, spring action pop-up (No overflow)
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- No lift rod required
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Overflow Included:
- No
- Tailpiece Style:
- Straight