Universal Volume Control Extension Kit in Polished Chrome

Part #G45565000  |  Item #1801912  |  Manufacturer Part #45565000

$61.60 EACH

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Use with Seabury®/Geneva® volume controls

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 2-15/16 in

Faucet Part Type: Extension Kit

Height: 1 in

IAPMO Listed: No

Length: 2-15/16 in

MA Approved: No

NSF Certified: Yes

Size: 2-15/16 in x 2 in

WaterSense Labeled: No

Width: 2 in