This product requires certification to purchase.

Volume Control Extension Kit in Starlight Chrome

GROHE

Universal Volume Control Extension Kit in Starlight Chrome

  • Fast #
  • Part #G45203000
  • Item #519540
  • Manufacturer Part #45203000
3.3 out of 5 Customer Rating
Brand image
GROHE

Universal Volume Control Extension Kit in Starlight Chrome

  • Fast #
  • Part #G45203000
  • Item #519540
  • Manufacturer Part #45203000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1889
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For volume controls and 2-handle valves with a deep flange
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
19182_0, 19385000
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Extension Kit
Fits Brand:
Grohe
GSA Approved:
No
IAPMO Listed:
No
Length:
7-7/8 in
MA Approved:
No
NSF Certified:
No
UPC:
015976026848
WaterSense Labeled:
No