Washer for 29.700 and 702
Universal Washer for 29.700 and 702
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 29.700, 702
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- UPC:
- 015976026428