Washer Seal Set in Starlight Polished Chrome
Universal Washer Seal Set in Starlight Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Check Valve Washer Set
- 150 WSP
- Flanged Connection
- RTFE Seats
- Stainless Steel Trim
- Anti-Static Design
- Blow-out proof stem
- Investment cast body
- Adjustable packing
- Locking Device
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- NSF Certified:
- No
- UPC:
- 015976031385
- WaterSense Labeled:
- No
- Width:
- 2 in