Universal Waste Set in Starlight Chrome

Part #G65818000  |  Item #3998252  |  Manufacturer Part #65818000

$130.90 EACH

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Matches faucet finishes
  • One-touch, spring action pop-up (with overflow)
  • No lift rod required

Documents

Specifications

Application: Repair

Built-In Grinder: No

Collection: Universal

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 2-1/2 in

Faucet Part Type: Waste Fitting

IAPMO Listed: No

Length: 2-1/2 in

MA Approved: No

NSF Certified: Yes

Size: 2-1/2 in x 2-1/2 in

WaterSense Labeled: No

Width: 2-1/2 in