Lift Rod in Starlight Chrome
Upscale Lift Rod in Starlight Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lift rod
- Create self-energized seal in vacuum-to-low pressure application.
- Confine and direct movement of soft seat to create pressure-energized seal against disc edge up to full ANSI class 300 cold working pressures.Components.
- Square key valve-to-operator connection.
- Adjustable gland flange.
- Chevron design TFE prevents external leakage.
- Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2" through 30".
- Socket head cap screws used on valve sizes 36" and larger.
- Cone point set screws lock seat retainer on valve sizes 2" through 30".
- Overlap stop.
Specifications
- Collection:
- Upscale
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- IAPMO Listed:
- No
- Material:
- Brass
- UPC:
- 015976007410