Waterfall Tub Spout in Brushed Cool Sunshine
Waterfall Tub Spout in Brushed Cool Sunshine
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 135.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Grohe's limited lifetime warranty
- Constructed of metal for reliability
- High quality finish – will resist rust and corrosion through everyday use
- Coordinates with products from the Allure New line seamlessly
- Non-diverting tub spout – for use with multi-function wall mounted diverters
- Unrestricted flow rate allows for rapid filling of the tub
- All hardware required for installation is included
- Complies with ADA standards
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Faucet Part Type:
- Tub Spout
- Height:
- 2-3/4 in
- Length:
- 9-7/16 in
- Material:
- Metal
- Spout Reach:
- 6-5/8 in
- Tub Spout Reach:
- 6-5/8 in
- Tub Spout Type:
- Non-diverter
- Type:
- G13391GN1
- Width:
- 9-7/16 in