This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in StarLight® Chrome

GROHE

Zedra Single Handle Pull Down Kitchen Faucet in StarLight® Chrome

  • Fast #
  • Part #G32298003
  • Item #8018219
  • Manufacturer Part #32298003
5 out of 5 Customer Rating
Brand image
GROHE

Zedra Single Handle Pull Down Kitchen Faucet in StarLight® Chrome

  • Fast #
  • Part #G32298003
  • Item #8018219
  • Manufacturer Part #32298003
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sleek, contemporary design with ergonomic spray head
  • Triple-function spray head with stream, shower and blade sprays
  • GROHE Magnetic Docking for secure docking of spray head
  • Easily switch between sprays with toggle on spray head; hold shower spray button for powerful blade spray
  • Pause button to stop the flow of water
  • Forward rotating lever will not interfere with backsplash
  • Ceramic disc valve for a lifetime of drip-free performance
  • Full 360° swivel for maximum versatility and sink coverage
  • Speed Clean nozzles wipe clean with your fingertip
  • GROHE StarLight coating maintains a durable, lustrous finish;GROHE SilkMove ensures smooth, effortless handle operation; Lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Zedra
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Deck Plate Included:
No
Faucet Connection Size:
6/16 in
Faucet Height:
15-13/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-3/8 in
Spout Reach:
9-5/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No