Wall Mount Pot Filler in Matte Black
Zedra Wall Mount Pot Filler in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two-handle on/off operation protects against drips and leakage
- Ceramic disc valves for a lifetime of drip-free performance
- Dispenses cold water only
- Jointed arm had maximum 24-7/16” reach capability to cook tops
- GROHE StarLight coating maintains a durable, lustrous finish
- GROHE SilkMove ensures smooth, effortless handle operation
- Lifetime limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Zedra
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPT, FIP
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-77/100 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 3.9 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Reach:
- 24-7/16 in
- Spout Type:
- Swivel