*CVR* 10S15-21 3X230 G402 W/GRND
*CVR* 10S15-21 3X230 G402 W/GRND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Connection Type:
- NPT
- Depth:
- 3-7/10
- Flow Rate:
- 14 gpm
- Height:
- 30-6/25
- Horsepower:
- 1.5 hp
- Maximum Temperature:
- 104
- Minimum Temperature:
- 5
- Origin:
- Global
- Power Source:
- Corded Electric
- Product Type:
- Submersible groundwater pumps
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Phase:
- 3
- Type:
- G91530215
- Volts:
- 230V
- Weight:
- 36
- Width:
- 4-49/100