*CVR* 25S15- 9 3X230V G402 W/GND
*CVR* 25S15- 9 3X230V G402 W/GND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Connection Type:
- NPT
- Depth:
- 3-7/10
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 34 gpm
- Height:
- 4-33/100
- Horsepower:
- 1.5 hp
- Maximum Temperature:
- 104
- Power Source:
- Corded Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Phase:
- 3
- RPM:
- 3600
- Type:
- G51530095
- Volts:
- 230V
- Weight:
- 31.02
- Width:
- 4-18/25